HP404040SH - 400A House Panel 22K Aic With 40/40 Distribution

Eaton

  • $5649.65 (Each)
  • $5,649.65 (Each)
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
HP404040SH
Manufacturer
Eaton
Manufacturer's Part Number
HP404040SH
Description
400A House Panel 22K Aic With 40/40 Distribution
Eaton House Panel, 400A, Aluminum, No Bypass, Nema 3R, Underground, 22 Kaic, Lug Landings For Compression, Lugs Not Included, CSR2200, Surface Mounting, C:40, S:1, SP:40, BRH/BWH, Ring, Type BR Breakers, 120/240V, 4306, Single-Phase
Slang Terms

Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121101 - Load centers
UPC/GTIN
782114868713 / 00782114868713
Weight per unit
155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,649.65 (Each)
Resources
Attachments
 
 
HP404040SH - Specification Sheet
Images
 
 
HP404040SH - Large Image
 
HP404040SH - Large Image
 
HP404040SH - Large Image
 
HP404040SH - Large Image
 
HP404040SH - Large Image
 
HP404040SH - Small Image
Other Links
 
 
HP404040SH - Other
 
HP404040SH - Other
 
HP404040SH - Other
 
HP404040SH - Other
 
HP404040SH - Other
Brochures
 
 
HP404040SH - Brochure
Tech Bulletins
 
 
HP404040SH - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
amperage rating
400
Dimensions and Weight
Width
29.7500
Height
44.0000
Depth
6.0000
Descriptions
Features
Eaton's House Panel service entrance devices consist of a meter socket and a distribution section. They offer fast, easy and safe installation. Available in CH and BR styles. In addition to residential installations, a house panel can also be used for an apartment, condominium, clubhouse or common area.
Description
400A HOUSE PANEL 22K AIC WITH 40/40 DISTRIBUTION
Product Type
400A House Panel, 22K Aic With 40 SP
extra long description
ETN HP404040SH 400A House Panel, 22
Long Description
Eaton house panel, 400A, Aluminum, No bypass, NEMA 3R, Underground, 22 kAIC, Lug landings for compression, lugs not included, CSR2200, Surface mounting, C:40, S:1, SP:40, BRH/BWH, Ring, Type BR breakers, 120/240V, 4306, Single-phase
Additional Information
number of spaces
40
dimensions
6.0000 IN X 29.7500 IN X 44.0000 IN
Manufacturer Information
Manufacturers Part Number
HP404040SH
Brand
Eaton
GTIN
00782114868713
UPC
782114868713
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
House panel
Packaging
Weight per each
155
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
Surface Mount
standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HP404040SH.
Jump To:

Cross Referenced

These items are similar to HP404040SH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HP404040SH Eaton 00782114868713
RU3040D400CL Schneider Electric 00785901445432

* All prices subject to change.

Begin Live Chat