PDG23M0030TFFL - PDG2 3P 30A 65KA/480V Fxfxtmtu

Eaton

  • $863.89 (Each)
  • $863.89 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG23M0030TFFL
Manufacturer
Eaton
Manufacturer's Part Number
PDG23M0030TFFL
Description
PDG2 3P 30A 65KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 30A, 65KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3T100)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679859773 / 00786679859773
Weight per unit
4.2624 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$863.89 (Each)
Resources
Other Links
 
 
PDG23M0030TFFL - Other
 
PDG23M0030TFFL - Other
 
PDG23M0030TFFL - Other
 
PDG23M0030TFFL - Other
 
PDG23M0030TFFL - Other
 
PDG23M0030TFFL - Other
 
PDG23M0030TFFL - Other
 
PDG23M0030TFFL - Other
 
PDG23M0030TFFL - Other
 
PDG23M0030TFFL - Other
 
PDG23M0030TFFL - Other
 
PDG23M0030TFFL - Other
360 Images
 
 
PDG23M0030TFFL - 360 Image
Images
 
 
PDG23M0030TFFL - Small Image
 
PDG23M0030TFFL - Large Image
 
PDG23M0030TFFL - Large Image
 
PDG23M0030TFFL - Large Image
 
PDG23M0030TFFL - Large Image
 
PDG23M0030TFFL - Large Image
 
PDG23M0030TFFL - Large Image
 
PDG23M0030TFFL - Large Image
Brochures
 
 
PDG23M0030TFFL - Brochure
Attachments
 
 
PDG23M0030TFFL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
30 A
Voltage Rating
600 VAC
Descriptions
Description
PDG2 3P 30A 65KA/480V FXFXTMTU
Product Type
PDG2, 3P, 30A, 65KA/480V, Fxfxtmtu
extra long description
ETN PDG23M0030TFFL PDG2,3P,30A,65KA
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 30A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only (PDG2X3T100)
Additional Information
frame
2
dimensions
3.5000 IN X 4.1181 IN X 6.0000 IN
Trip Type
T-M (Fxd-Fxd) TU
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG23M0030TFFL
GTIN
00786679859773
UPC
786679859773
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Molded case circuit breaker
Packaging
Weight per each
4.2624
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,UL 489,IEC 60947-2,CSA,RoHS Compliant
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherAviationGeneration - Conventional Energy - Conventional EnergyUtility - Substations, Utility Transmission and DistributionVehicles: On-RoadElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsGeneration - Renewable Energy - Alternative EnergyMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherStationary Mach Equip In Factory - RoboticsVehicles: Vocational - Vehicle: Vocational - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat