PLK1 - F Frame Padlockable Handle Lock Hasp 2, 3, or 4 Pole

Eaton

  • $83.71 (Each)
  • $83.71 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLK1
Manufacturer
Eaton
Manufacturer's Part Number
PLK1
Description
F Frame Padlockable Handle Lock Hasp 2, 3, or 4 Pole
Eaton Molded Case Circuit Breaker Accessory Padlockable Handle Lock, Padlockable Handle Lock Hasp, Two-, Three-, Four-Pole Breakers, Frame F, Series C
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Circuit Breaker Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679161586 / 00786679161586
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.71 (Each)
Resources
Images
 
 
PLK1 - Large Image
 
PLK1 - Large Image
 
PLK1 - Large Image
 
PLK1 - Large Image
 
PLK1 - Video
Attachments
 
 
PLK1 - Specification Sheet
Other Links
 
 
PLK1 - Other
 
PLK1 - Other
 
PLK1 - Other
 
PLK1 - Other
Brochures
 
 
PLK1 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
F FRAME PADLOCKABLE HANDLE LOCK HASP 2,3,OR 4 POLE
Long Description
Eaton molded case circuit breaker accessory padlockable handle lock, Padlockable handle lock hasp, Two-, three-, four-pole breakers, Frame F, Series C
Special Features
Used with two-,three-,four-pole breakers
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Product Type
F Frame Padlockable Handle Lock Hasp
extra long description
ETN PLK1 F FRAME PADLOCKABLE HANDLE
Additional Information
dimensions
4.3000 IN X 1.9000 IN X 1.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PLK1
GTIN
00786679161586
UPC
786679161586
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat