RGH320033E - RGH BKR LS 2000a

Eaton

  • $33794.63 (Each)
  • $33,794.63 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RGH320033E
Manufacturer
Eaton
Manufacturer's Part Number
RGH320033E
Description
RGH BKR LS 2000a
Eaton Series G Electronic Molded Case Circuit Breaker, RG-Frame, RG, Complete Breaker, Digitrip 310 RMS, Electronic LS Trip, Three-Pole, 2000A, 125 Kaic At 240 Vac, 65 Kaic At 480 Vac, Line and Load, Imperial, 50/60 HZ, 80% Rated
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Non-Interchangeable Trip Electronic Circuit Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786685574707 / 00786685574707
Weight per unit
115 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33,794.63 (Each)
Resources
Tech Bulletins
 
 
RGH320033E - Tech Bulletin
Images
 
 
RGH320033E - Large Image
 
RGH320033E - Large Image
 
RGH320033E - Large Image
 
RGH320033E - Small Image
 
RGH320033E - Video
Attachments
 
 
RGH320033E - Specification Sheet
Other Links
 
 
RGH320033E - Other
 
RGH320033E - Other
 
RGH320033E - Other
 
RGH320033E - Other
Brochures
 
 
RGH320033E - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
2000 A
Poles
3
Descriptions
extra long description
ETN RGH320033E RGH BKR, LS 2000A
Description
RGH BKR LS 2000A
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Long Description
Eaton Series G electronic molded case circuit breaker, RG-frame, RG, Complete breaker, Digitrip 310 RMS, Electronic LS trip, Three-pole, 2000A, 125 kAIC at 240 Vac, 65 kAIC at 480 Vac, Line and load, Imperial, 50/60 Hz, 80% rated
Product Type
RGH BKR, LS 2000a
Additional Information
dimensions
9.7500 IN X 15.5000 IN X 15.5000 IN
Trip Type
Electronic LS
media
Yes
Manufacturer Information
Manufacturers Part Number
RGH320033E
Brand
Eaton
GTIN
00786685574707
UPC
786685574707
Taxonomies, Classifications, and Categories
Type
Electronic molded case circuit breaker
Packaging
Weight per each
115
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat