UAT2R2332UFLCH - MTR Socket 2 Pos 200A Aluminum Enclosure Oh/Ug

Eaton

  • $932.31 (Each)
  • $932.31 (Each)
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
UAT2R2332UFLCH
Manufacturer
Eaton
Manufacturer's Part Number
UAT2R2332UFLCH
Description
MTR Socket 2 Pos 200A Aluminum Enclosure Oh/Ug
Eaton Meter Socket, Multi Position Resi Service, 200A, Over/Under, Large Hub Cover Plate Hub Mounted, #6-350 Kcmil, 4-Jaw, 1-Phase, #8-250 Kcmil, GND Conn (#14-#2 Cu), Al, Triplex, 3-Wire, Ringless, 600 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Ganged Meter Sockets Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116997817 / 00782116997817
Weight per unit
29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$932.31 (Each)
Resources
Images
 
 
UAT2R2332UFLCH - Large Image
 
UAT2R2332UFLCH - Small Image
Other Links
 
 
UAT2R2332UFLCH - Other
Brochures
 
 
UAT2R2332UFLCH - Brochure
Attachments
 
 
UAT2R2332UFLCH - Specification Sheet
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
600 V
Phase
Single-phase
amperage rating
200A
Descriptions
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Description
MTR SOCKET 2 POS 200A ALUMINUM ENCLOSURE OH/UG
Product Type
MTRSKT, 200A, Ringless, 4-Jaw, Oh/Ug, 2-Gang
extra long description
ETN UAT2R2332UFLCH MtrSkt,200A,Ring
Long Description
Eaton meter socket, Multi position resi service, 200A, Over/under, Large hub cover plate hub mounted, #6-350 kcmil, 4-jaw, 1-phase, #8-250 kcmil, Gnd conn (#14-#2 Cu), Al, Triplex, 3-wire, Ringless, 600 Vac
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
5.3800 IN X 24.3100 IN X 14.1300 IN
Manufacturer Information
Manufacturers Part Number
UAT2R2332UFLCH
Brand
Eaton
GTIN
00782116997817
UPC
782116997817
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
29
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat