UATRS101CCH - 100A Alum Enclosure Small Hub CVR Plate Ground Lug

Eaton

  • $219.57 (Each)
  • $219.57 (Each)
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
UATRS101CCH
Manufacturer
Eaton
Manufacturer's Part Number
UATRS101CCH
Description
100A Alum Enclosure Small Hub CVR Plate Ground Lug
Eaton Meter Socket, 1-Pos Resi Service, 125A, Over/Under, Small Hub Closing Plate Mounted, #8-2/0 Awg, 4-Jaw, 1-PH, #8-2/0 Awg, None, GND Conn (#14-#2 Cu), Al, Triplex, 3-Wire, Ringless, 600 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685181219 / 00786685181219
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$219.57 (Each)
Resources
Tech Bulletins
 
 
UATRS101CCH - Tech Bulletin
Attachments
 
 
UATRS101CCH - Specification Sheet
Images
 
 
UATRS101CCH - Large Image
 
UATRS101CCH - Large Image
 
UATRS101CCH - Large Image
 
UATRS101CCH - Large Image
 
UATRS101CCH - Large Image
Other Links
 
 
UATRS101CCH - Other
 
UATRS101CCH - Other
 
UATRS101CCH - Other
 
UATRS101CCH - Other
 
UATRS101CCH - Other
Brochures
 
 
UATRS101CCH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
125A
Voltage Rating
600 V
Phase
Single-phase
Descriptions
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Description
100A ALUM ENCLOSURE SMALL HUB CVR PLATE GROUND LUG
Product Type
MTRSKT, 125A, Ringless, 4-Jaw, Oh/Ug
extra long description
ETN UATRS101CCH MtrSkt,125A,Ringles
Long Description
Eaton meter socket, 1-pos resi service, 125A, Over/under, Small hub closing plate mounted, #8-2/0 AWG, 4-jaw, 1-ph, #8-2/0 AWG, none, Gnd conn (#14-#2 Cu), Al, Triplex, 3-wire, Ringless, 600 Vac
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
3.5000 IN X 8.0000 IN X 10.8700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
UATRS101CCH
GTIN
00786685181219
UPC
786685181219
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat