UTH7300TCH - 320A 3 PH 7 Term Meter Socket Large Hub Opening

Eaton

  • $941.85 (Each)
  • $941.85 (Each)
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
UTH7300TCH
Manufacturer
Eaton
Manufacturer's Part Number
UTH7300TCH
Description
320A 3 PH 7 Term Meter Socket Large Hub Opening
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 320A, Over/Under, 5X5 Inch Hub Open, 3/8 Inch Stud, 7-Jaw, 3-PH, 3/8 Inch Stud, Lever Bypass, GND Conn (#14-#2 Cu), Triplex, 4-Wire, Ringless, 600 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116094875 / 00782116094875
Weight per unit
45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$941.85 (Each)
Resources
Other Links
 
 
UTH7300TCH - Other
 
UTH7300TCH - Other
 
UTH7300TCH - Other
 
UTH7300TCH - Other
 
UTH7300TCH - Other
 
UTH7300TCH - Other
Brochures
 
 
UTH7300TCH - Brochure
Images
 
 
UTH7300TCH - Small Image
 
UTH7300TCH - Large Image
 
UTH7300TCH - Large Image
 
UTH7300TCH - Large Image
 
UTH7300TCH - Large Image
 
UTH7300TCH - Large Image
 
UTH7300TCH - Large Image
Attachments
 
 
UTH7300TCH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
320A
Voltage Rating
600 V
Phase
Three-phase
Descriptions
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Description
320A 3 PH 7 TERM METER SOCKET LARGE HUB OPENING
Product Type
MTRSKT, 320A, Ringless, 7-Jaw, Oh/Ug, LVR BP
extra long description
ETN UTH7300TCH MtrSkt,320A,Ringless
Long Description
Eaton meter socket, 1-pos commercial or resi service, 320A, Over/under, 5x5 inch hub open, 3/8 inch stud, 7-jaw, 3-ph, 3/8 inch stud, Lever bypass, Gnd conn (#14-#2 Cu), Triplex, 4-wire, Ringless, 600 Vac
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
5.6300 IN X 15.0000 IN X 34.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
UTH7300TCH
GTIN
00782116094875
UPC
782116094875
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
45
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat