BAB1020 - Type Bab Circuit BRKR 1P, 20AMP 120/240V, 10, 000AIC,

Eaton

  • $43.83 (Each)
  • $43.83 (Each)

  • $1,051.92 (Per 24)

Availability: In Stock Locally
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
BAB1020
Manufacturer
Eaton
Manufacturer's Part Number
BAB1020
Description
Type Bab Circuit BRKR 1P, 20AMP 120/240V, 10, 000AIC,
Thermal Magnetic Circuit Breaker, 20 A, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.7 In Overall Length, 1.2 In Overall Width, 2 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 1 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679301203 / 00786679301203
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.83 (Each)
Standard Packaging
$1,051.92 (Per 24)
Resources
Images
 
 
BAB1020 - Large Image
 
BAB1020 - Small Image
 
BAB1020 - Large Image
 
BAB1020 - Large Image
 
BAB1020 - Video
Attachments
 
 
BAB1020 - Specification Sheet
Other Links
 
 
BAB1020 - Other
 
BAB1020 - Other
 
BAB1020 - Other
Brochures
 
 
BAB1020 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
1
amperage rating
20 A
Dimensions and Weight
Overall Length
3.7 in
Descriptions
Product Type
Thermal Magnetic Circuit Breaker
Long Description
Thermal Magnetic Circuit Breaker, 20 A, Bolt-On, 120/240 V ac, 4.8 in Overall Height, 3.7 in Overall Length, 1.2 in Overall Width, 2 lb
Features
Eaton’s assembled panelboards are designed for sequence phase connection of branch circuit devices. This allows complete flexibility of circuit arrangement (single-, two- or three-pole) to allow balance of the electrical load on each phase. Sturdy, rigid chassis assembly ensures accurate alignment of interior with panel front;prevents flexing and minimizes possibility of loosening or damage to current carrying parts during and after installation. Four-point in-and-out adjustment of panel interioris provide
Short Description
2P Thermal Magnetic Mini Circuit Breaker, 20 A, 120/240 VAC
Description
TYPE BAB CIRCUIT BRKR 1P,20AMP 120/240V,10,000AIC,
extra long description
ETN BAB1020 BAB 1P,20AMP, 120/240V,
Special Features
Bolt-on mountingHigh intensity discharge
Additional Information
circuit breaker type
Thermal Magnetic Circuit Breaker
Mounting Type
Bolt-On
Overall Height
4.8 in
Overall Width
1.2 in
for use with
Circuit Protection
Standards Met
UL Listed;CSA Certified;IGCC Standards 4897
media
Yes
Trip Type
Non-Interchangeable
dimensions
3.0000 IN X 1.0000 IN X 2.5000 IN
Manufacturer Information
Brand
Viton(R)
Eaton Corp
Manufacturers Part Number
BAB1020
GTIN
00786679301203
UPC
786679301203
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight
2 lb
Weight per each
2.9
Carton
1
Package
24
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat