BKD2G200 - PRX MCB Kit PDD23G 200A 240V 65KAIC Convertible

Eaton

  • $869.31 (Each)
  • $869.31 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BKD2G200
Manufacturer
Eaton
Manufacturer's Part Number
BKD2G200
Description
PRX MCB Kit PDD23G 200A 240V 65KAIC Convertible
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDD2XG Convertible, 200a
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689362362 / 00786689362362
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$869.31 (Each)
Resources
Installation Sheets
 
 
Installation Sheet - Installation Sheet
Images
 
 
BKD2G200 - Small Image
 
BKD2G200 - Large Image
 
FRAME2MAINBREAKERKITS - Small Image
 
BKD2G200 - Video
Attachments
 
 
BKD2G200 - Specification Sheet
Brochures
 
 
BKD2G200 - Brochure
Other Links
 
 
BKD2G200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200A
Phase
Single-phase, three-phase
Descriptions
Description
PRX MCB KIT PDD23G 200A 240V 65KAIC CONVERTIBLE
Product Type
Eaton PRX MCB Kit, PDD2XG Convert, 200a
Long Description
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDD2XG CONVERTIBLE, 200A
extra long description
ETN BKD2G200 Eaton PRX MCB KIT, PD
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Additional Information
dimensions
6.0000 IN X 4.0000 IN X 3.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BKD2G200
GTIN
00786689362362
UPC
786689362362
Taxonomies, Classifications, and Categories
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Type
Accessory
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat