BKFD100 - PRL1A/2A Universal Main BKR Kit 480V 1 or 3PH Fram

Eaton

  • $576.32 (Each)
  • $576.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BKFD100
Manufacturer
Eaton
Manufacturer's Part Number
BKFD100
Description
PRL1A/2A Universal Main BKR Kit 480V 1 or 3PH Fram
Circuit Breaker Kit, Universal, 1/3 Phases, 15.24 CM Length, 10.16 CM Width, 76.20 CM Height, FD Breaker
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689030865 / 00786689030865
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$576.32 (Each)
Resources
Images
 
 
BKFD100 - Large Image
 
BKFD100 - Video
Attachments
 
 
BKFD100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1;3
Phase
Single-phase, three-phase
Dimensions and Weight
Length
15.24 cm
Width
10.16 cm
Height
76.20 cm
Descriptions
Product Type
Circuit Breaker Kit
Long Description
Circuit Breaker Kit, Universal, 1/3 Phases, 15.24 cm Length, 10.16 cm Width, 76.20 cm Height, FD Breaker
Short Description
100A, 480V Circuit Breaker Kit, Universal Mount, FD Circuit Breaker
Description
PRL1A/2A UNIVERSAL MAIN BKR KIT 480V 1 OR 3PH FRAM
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
extra long description
ETN BKFD100 PRL1A/2A Main BKR KIT 4
Additional Information
Mounting Type
Universal
circuit breaker type
FD Breaker
package quantity
1 ct
dimensions
3.9000 IN X 4.1300 IN X 6.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BKFD100
GTIN
00786689030865
UPC
786689030865
Taxonomies, Classifications, and Categories
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Type
Accessory
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Top, bottom
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat