LUGKIT100 - Main or Feed-Thru Lug Kit 100A 1 or 3PH

Eaton

  • $54.47 (Each)
  • $54.47 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LUGKIT100
Manufacturer
Eaton
Manufacturer's Part Number
LUGKIT100
Description
Main or Feed-Thru Lug Kit 100A 1 or 3PH
Lug Kit, 100 A, 5 LB/Ea
Slang Terms

Suggest a New Term
Categories
Power Distribution Panelboards - Accessories Mark as Incorrect
Suggest a New Category
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687009832 / 00786687009832
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.47 (Each)
Resources
Other Links
 
 
LUGKIT100 - Other
Brochures
 
 
LUGKIT100 - Brochure
Attachments
 
 
LUGKIT100 - Specification Sheet
Specifications Sheets
 
 
LUGKIT100 - Specification Sheet
Images
 
 
LUGKIT100 - Small Image
 
LUGKIT100 - Large Image
 
LUGKIT100 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Descriptions
Product Type
Lug Kit
Long Description
Lug Kit, 100 A, 5 lb/EA
Short Description
Lug Kit, 100 A
Description
MAIN OR FEED-THRU LUG KIT 100A 1 OR 3PH
extra long description
ETN LUGKIT100 MAIN OR FEED-THRU LUG
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Special Features
PRL1X/2X - PRL1A/2A
Additional Information
accessory type
Lug Kit
media
Yes
dimensions
1.4700 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
LUGKIT100
Brand
EATON CUTLER-HAMMER
GTIN
00786687009832
UPC
786687009832
Taxonomies, Classifications, and Categories
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Type
Accessory
Packaging
Weight
5 lb/EA
Weight per each
5
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat