PRL1A3225X30A - PRL1A Interior 208Y/120V 3PH 4W 225A 30 Circ_

Eaton

  • $274.81 (Each)
  • $274.81 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRL1A3225X30A
Manufacturer
Eaton
Manufacturer's Part Number
PRL1A3225X30A
Description
PRL1A Interior 208Y/120V 3PH 4W 225A 30 Circ_
Eaton Pow-R-Stock PRL1A Panelboard, Interior, 208Y/120V, Three-Phase, 4W, 225A, 30 Circuit, Aluminum Bus
Slang Terms
panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
Suggest a New Term
Categories
Main Lug Interiors - Three Phase Main Lug Power Dis Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687009405 / 00786687009405
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$274.81 (Each)
Resources
Images
 
 
PRL1A3225X30A - Large Image
 
PRL1A3225X30A - Video
Attachments
 
 
PRL1A3225X30A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
225 A
Phase
Three-phase
Descriptions
Description
PRL1A INTERIOR 208Y/120V 3PH 4W 225A 30 CIRC_
extra long description
ETN PRL1A3225X30A 208Y/120V, 3PH, 4
Product Type
208Y/120V, 3PH, 4W, 225A, 30 Circ_
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description
Eaton Pow-R-Stock PRL1A panelboard, Interior, 208Y/120V, Three-phase, 4W, 225A, 30 circuit, Aluminum bus
Also Known As...
panel
breaker panel
panelboard
electric panel
load center
Fuse box
breaker box
panel board
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
PRL1A3225X30A
GTIN
00786687009405
UPC
786687009405
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL1A Panelboard
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat