GAL1 - 1" Rigid Conduit

Conduit

  • $39.51 (Per 10 Feet)
  • $3.95 (Per Foot)

  • $39.51 (Per 10 Feet)

  • $197.55 (Per 50 Feet)

  • $395.10 (Per 100 Feet)

  • $4,938.75 (Per 1,250 Feet)

Availability: In Stock Locally

QTY:
Feet
Quick Specs
Catalog Number
GAL1
Manufacturer
Conduit
Manufacturer's Part Number
GAL1
Description
1" Rigid Conduit
Electrical Metal Conduit, Electrical Raceway System Application, Blue (Cap) Color, 1.049 In;26.64 MM Conduit Inner Diameter, 1.315 In;33.4 MM Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 FT 11 In Length, Made In Usa, Steel Material, 50 CT Package Quantity, Superior Protection, Strength, Safety and Ductility For Your Most Demanding Wiring Job Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1 In;27 MM Trade Size, 1.65 LB/FT Weight
Slang Terms

Categories
Conduit & Raceways - Metallic Conduit
Classification
Rigid Galvanized Conduit
UNSPSC
-
UPC/EAN/GTIN
091111001031
Weight per unit
1.65 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$3.95 (Per Foot)
Carton
$197.55 (Per 50 Feet)
Standard Packaging
$4,938.75 (Per 1,250 Feet)
Resources
Images
 
 
GAL1 - Small Image
 
GAL1 - Large Image
Specifications Sheets
 
 
GAL1 - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Color
Blue (Cap)
Dimensions and Weight
Length
9 ft 11 in
Descriptions
Product Type
Electrical Metal Conduit
Long Description
Electrical Metal Conduit, Electrical Raceway System Application, Blue (Cap) Color, 1.049 in;26.64 mm Conduit Inner Diameter, 1.315 in;33.4 mm Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 ft 11 in Length, Made in USA, Steel Material, 50 CT Package Quantity, Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 1 in;27 mm Trade Size, 1.65 lb/ft Weight
Features
Designed to offer superior protection, strength, safety and ductility for your most demanding wiring jobs, Republic Conduit's hot-dip galvanizing process ensures Galvite will last longer, provide thorough protection for your entire electrical raceway system, and deliver greater value for your installation dollar.
Short Description
Electrical Metal Conduit, 1 in, 9 ft 11 in, Steel, 50 CT
Special Features
Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job
Description
1" RIGID CONDUIT
Additional Information
Conduit Outer Diameter
1.315 in;33.4 mm
Conduit Inner Diameter
1.049 in;26.64 mm
Standards Met
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Brand
Conduit
Manufacturers Part Number
GAL1
Taxonomies, Classifications, and Categories
Category Description
GRC Conduit
Trade Size
Trade Size
1 in;27 mm
Availability
minimum qty
10
Packaging
Weight
1.65 lb/ft
Weight per foot
1.65
Carton
50
Package
1250
Uses, Certifications, and Standards
Application
Electrical Raceway System
You must have an account to view stock levels

* All prices subject to change.