4001BB - 4" Black STP Baffle White Ring

Halo

  • $12.43 (Each)
  • $12.43 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4001BB
Manufacturer
Halo
Manufacturer's Part Number
4001BB
Description
4" Black STP Baffle White Ring
Step Plastic Baffle Trim, Black, Recessed Mount, 5 In Diameter, 5.0 In Length, 5.0 In Width, 1-1/8 In Height, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083751440 / 00080083751440
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.43 (Each)
Resources
Images
 
 
4001BB - Large Image
 
4001BB - Small Image
 
4001BB - Large Image
Attachments
 
 
4001BB - Specification Sheet
Specifications Sheets
 
 
4001BB - Specification Sheet
 
4001BB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic Baffle/Metal Trim
Material, Color, and Finish
Color
Black
Style
(blank)
Dimensions and Weight
Diameter
5 in;129 mm
Length
5.0 in
Width
5.0 in
Height
1-1/8 in;28 mm
Size
5.375 IN Length 5.375 IN Width 2.875 IN Height
Descriptions
Product Type
Baffle Trim
Step Plastic Baffle
Features
4" White plastic step baffle with white trim ring.
Long Description
Step Plastic Baffle Trim, Black, Recessed Mount, 5 in Diameter, 5.0 in Length, 5.0 in Width, 1-1/8 in Height, 0.2 lb
Short Description
Step Plastic Baffle, Plastic, Black
Special Features
Friction Clip Retention
Description
4" BLACK STP BAFFLE WHITE RING
Construction
N/A
extra long description
CLS 4001BB 4" WHT PLASTIC STEP BLK
Additional Information
for use with
Recessed Downlighting
Mounting Type
Recessed Mount
Made in USA
yes
Fixture Type
Trim
Manufacturer Information
Manufacturers Part Number
4001BB
Brand
HALO
sub brand
Halo(TM)
GTIN
00080083751440
UPC
080083751440
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" 4000 Trim
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
cULus Listed
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat