WPL4B - 32W Led Wallpack 4199 LM 50K

Lumark

  • $351.94 (Each)
  • $351.94 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPL4B
Manufacturer
Lumark
Manufacturer's Part Number
WPL4B
Description
32W Led Wallpack 4199 LM 50K
Led Wallpack, Die-Cast Aluminum, 277 V Ac, 32 W, 250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium), 0.28 A @120 V, 5000 K, 4199 LM Brightness (Lumens), Bronze, 11.375 In Length, 19.875 In Width, 14.625 In Height, Powder-Coat Paint, 72000 H Average Life, 5 Yr Warranty, 32 to 42 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083751365 / 00080083751365
Weight per unit
12.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$351.94 (Each)
Resources
Images
 
 
WPL4B - Large Image
 
WPL4B - Small Image
 
WPL4B - Large Image
Other Links
 
 
WPL4B - Other
Attachments
 
 
WPL4B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Voltage Rating
277 V ac
Current Rating
0.28 A @120 V
amperage rating
0.267 at (120V)
Number of Lamps
1
Wattage
32W
Lamp Type
LED
Ballast Type
N/A
Lamp Included
Yes
Material, Color, and Finish
color temperature
5000 k
Color
Bronze
Finish
Powder-Coat Paint
Style
(blank)
Dimensions and Weight
Length
11.375 in
Width
19.875 in
Descriptions
Description
32W LED WALLPACK 4199 LM 50K
Product Type
Led Wallpack
Long Description
LED Wallpack, Die-Cast Aluminum, 277 V ac, 32 W, 250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium), 0.28 A @120 V, 5000 K, 4199 lm Brightness (Lumens), Bronze, 11.375 in Length, 19.875 in Width, 14.625 in Height, Powder-Coat Paint, 72000 h Average Life, 5 yr Warranty, 32 to 42 lb
Features
The Lumark(R) Wal-Pak series of wall luminaries provides traditional architectural style with high performance energy efficient illumination. Patent pending, rugged die-cast aluminum construction, hinged removable door, stainless steel hardware along with a sealed and gasketed optical compartment make the Wal-Pak virtually impenetrable to contaminants. Wal-Pak is offered in a variety of lamp sources including energy efficient LED, pulse start metal halide and high pressure sodium. The Wal-Pak luminaire is
Short Description
LED Wallpack, Die-Cast Aluminum, 277 VAC
Special Features
Rugged die-cast aluminum housing and door in bronze powder-coat paint
extra long description
CLS WPL4B 32W LED 120-277 4B GLASS
Additional Information
Total Wattage
32 W
Equivalent Wattage
250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium)
Brightness (Lumens)
4199 lm
Warranty
5 yr
average life
72000 h
Standards Met
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium
package quantity
1 ct
ip rating
IP66
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
WPL4B
Brand
LUMARK
sub brand
WP Wal-Pak Glass
GTIN
00080083751365
UPC
080083751365
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight
32 to 42 lb;15 to 19 kg
Weight per each
12.89
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Pathway Illumination;Building Entrances;Vehicle Ramps;Schools;Tunnels;Stairways;Loading Docks
standard
UL/cUL Listed - Wet Location
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat