WPL6B - 46W Led Wallpack 50K 5883LM

Lumark

  • $407.03 (Each)
  • $407.03 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPL6B
Manufacturer
Lumark
Manufacturer's Part Number
WPL6B
Description
46W Led Wallpack 50K 5883LM
Wal-Pak, Led, 46W, 5883 Lumens, 120-277V, 5000K, Standard Bronze, Refractive Lens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083751402 / 00080083751402
Weight per unit
12.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$407.03 (Each)
Resources
Images
 
 
WPL6B - Large Image
 
WPL6B - Small Image
Other Links
 
 
WPL6B - Other
 
WPL6B - Other
Attachments
 
 
WPL6B - Specification Sheet
Brochures
 
 
WPL6B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.383 at (120V)
Number of Lamps
1
Voltage Rating
120V
Wattage
46W
Material
Die-Cast Aluminum
Lamp Type
LED
Ballast Type
N/A
Lamp Included
Yes
Material, Color, and Finish
Style
(blank)
Finish
Bronze
Descriptions
Product Type
46W Led 120-277 6B Glass Bronze Stock
Description
46W LED WALLPACK 50K 5883LM
Long Description
Wal-Pak, LED, 46W, 5883 lumens, 120-277V, 5000K, Standard Bronze, Refractive lens
Special Features
Rugged die-cast aluminum housing and door in bronze powder-coat paint
extra long description
CLS WPL6B 46W LED 120-277 6B GLASS
Manufacturer Information
Manufacturers Part Number
WPL6B
Brand
LUMARK
GTIN
00080083751402
UPC
080083751402
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight per each
12.89
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat