122GXREEL - 12/2 WG Romex-1000'

Copper

  • $0.59 (Per Foot)
  • $0.59 (Per Foot)

  • $593.27 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
122GXREEL
Manufacturer
Copper
Manufacturer's Part Number
28828201
Description
12/2 WG Romex-1000'
NMB 12/2 G 1000SP
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Suggest a New Term
Categories
Non-Metallic Cable - NM-B - NMD90 Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121614 - Building cable
UPC/GTIN
032886263064 / 00032886263064
Weight per unit
81.822 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.59 (Per Foot)
Reel
$593.27 (Per 1,000 Feet)
Resources
Images
 
 
122GXREEL - Small Image
 
122GXREEL - Large Image
Attachments
 
 
122GXREEL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12 AWG
Number of Conductors
2
Current Rating
20 AMPERE
Voltage Rating
600 V
Stranding
SOLID
Material, Color, and Finish
Conductor Material
Annealed Copper
Color Code
BLACK, WHITE
Insulation Material
PVC
Jacket Material
YELLOW NYLON
Dimensions and Weight
Length
1000 ft
Outer Diameter
410 MIL X 179 MIL
Descriptions
Product Type
Nonmetallic Sheathed Cable
Description
12/2 WG ROMEX-1000'
similar brands
Romex®
Long Description
NONMETALLIC SHEATHED CABLE, NM-B TYPE; 1000 FT; 410 MIL X 179 MIL OUTER DIAMETER; ANNEALED COPPER CONDUCTOR MATERIAL; UL 83/719 APPROVAL; 600 V VOLTAGE RATING; 20 AMPERE CURRENT RATING; 90 DEG C TEMPERATURE RATING; 2 CONDUCTOR(S); PVC INSULATION MATERIAL
extra long description
NM-B TYPE; 1000 FOOT; 418 MIL X 179 MIL OUTER DIAMETER; ANNEALED COPPER CONDUCTOR MATERIAL; UL 83/719 APPROVAL; 600 VOLT VOLTAGE RATING; 20 AMP CURRENT RATING; 90 DEG C TEMPERATURE RATING; 82 POUND WEIGHT; 2 CONDUCTOR(S); PVC INSULATION MATERIAL; WITH GROUND WIRE; 12 AWG CONDUCTOR SIZE; YELLOW NYLON JACKET MATERIAL; SPOOL PACKAGE TYPE; SOLID STRANDING; 12 AWG GROUND CONDUCTOR SIZE; ROMEX[R], SIMPULL[R] BRAND; ROHS/REACH COMPLIANT; INSULATION THICKNESS 19 MIL; JACKET THICKNESS 30 MIL; APPLICATION INDOOR; AP
Additional Information
Applicable Standard NEC, Federal Specification A-A-59544; Insulation Thickness 19 Mil
Commodity Description
Copper Non-Metallic Cable-Nm-B-Nmd90
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
Ground Conductor Size
12 AWG
Ground Type
WITH GROUND WIRE
Manufacturer Information
Brand
Copper
Manufacturers Part Number
28828201
GTIN
00032886263064
UPC
032886263064
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Type
NM-B
Packaging
Package Type
Spool
Weight per foot
81.822
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
90 DEG C
Approval
UL 83/719
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat