58027304 - THHN 12 Sol Red 1000' Mini CP

Copper

  • $0.11 (Per Foot)
  • $0.11 (Per Foot)

  • $112.67 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
58027304
Manufacturer
Copper
Manufacturer's Part Number
58027304
Description
THHN 12 Sol Red 1000' Mini CP
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated Both THHN and THWN. Also Rated Awm. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886941092 / 00032886941092
Weight per unit
22.582 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.11 (Per Foot)
Carton
$0.11 (Per Foot)
Resources
Other Links
 
 
58027304 - Other
 
58027304 - Other
 
58027304 - Other
 
58027304 - Other
 
58027304 - Other
 
58027304 - Other
 
58027304 - Other
 
58027304 - Other
 
58027304 - Other
 
58027304 - Other
Images
 
 
58027304 - Large Image
 
58027304 - Large Image
 
58027304 - Large Image
 
58027304 - Large Image
 
58027304 - Large Image
 
58027304 - Large Image
 
58027304 - Large Image
 
58027304 - Large Image
 
58027304 - Large Image
 
58027304 - Large Image
 
58027304 - Small Image
 
58027304 - Video
Attachments
 
 
58027304 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
12
Voltage Rating
600
Material, Color, and Finish
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Length
1000
Descriptions
Description
THHN 12 SOL RED 1000' MINI CP
Product Type
THHN 12 Sol Cu RD 1000 Coilpak™
extra long description
SWC 58027304 THHN 12 Sol Cu Rd 1000
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated both THHN and THWN. Also rated AWM. SIMpull Technology for easier pulling.
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58027304
GTIN
00032886941092
UPC
032886941092
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Packaging
Weight per foot
22.582
Carton
1
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat