BARE4S0L1000 - Bare Cu #4 Sol 1000

Copper

  • $1387.74 (Per 1,000 Feet)
  • $1.39 (Per Foot)

  • $1,387.74 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BARE4S0L1000
Manufacturer
Copper
Manufacturer's Part Number
10644351
Description
Bare Cu #4 Sol 1000
Cu Bare 4 Sol SD 1000R
Slang Terms

Suggest a New Term
Categories
Bare Copper Wire - Soft Drawn-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Bare Copper Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886334535 / 00032886334535
Weight per unit
0.126 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$1.39 (Per Foot)
Reel
$1,387.74 (Per 1,000 Feet)
Resources
Images
 
 
BARE4S0L1000 - Large Image
 
BARE4S0L1000 - Small Image
 
BARE4S0L1000 - Large Image
Attachments
 
 
BARE4S0L1000 - Specification Sheet
Other Links
 
 
BARE4S0L1000 - Other
 
BARE4S0L1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#4 AWG
Current Rating
170 A
Number of Conductors
1
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
1000 ft
Length
1000
Descriptions
Product Type
Bare Copper Wire
extra long description
SWC 10644351 CU BARE 4 SOL SD 1000R
Short Description
Bare Copper Wire, 4 AWG, 170 A, 1000 ft
Additional Information
Available in Soft-Drawn (Annealed);Medium-Hard-Drawn or Hard-Drawn Tempers
Description
BARE CU #4 SOL 1000
Long Description
CU BARE 4 SOL SD 1000R
Additional Information
Maximum Operating Temperature
+75 °C
Standards Met
ASTM
Made in USA
yes
outside diameter
204.3 mil
Minimum Operating Temperature
+25 °C
strands
1
Manufacturer Information
Brand
Copper
Manufacturers Part Number
10644351
GTIN
00032886334535
UPC
032886334535
Taxonomies, Classifications, and Categories
Category Description
BARE COPPER WIRE
Availability
minimum qty
1000
Packaging
Package Type
Reel
Weight
126.3 lb/1000 ft
Weight per foot
0.126
Carton
1000
Uses, Certifications, and Standards
Application
Electrical and Substation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat