BARE4ST200 - Bare Cu #4 STR 200

Copper

  • $1.42 (Per Foot)
  • $1.42 (Per Foot)

  • $283.83 (Per 200 Feet)

  • $1,419.17 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BARE4ST200
Manufacturer
Copper
Manufacturer's Part Number
10674003
Description
Bare Cu #4 STR 200
Solid and Stranded (Classes AA and A) Bare Copper Are Suitable For Overhead Transmission and Distribution Applications. Stranded Conductor Of Greater Flexibility (Classes B and C) Are Suitable For Uninsulated Hook Up, Jumpers, and Grounds In Electrical Construction. Soft Drawn Copper Is Unilay Construction.
Slang Terms

Suggest a New Term
Categories
Bare Copper Wire - Soft Drawn-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Bare Copper Wire
UNSPSC
26121645 - Bare copper electrical cable
UPC/GTIN
032886335204 / 00032886335204
Weight per unit
0.129 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.42 (Per Foot)
Carton
$283.83 (Per 200 Feet)
Resources
Images
 
 
BARE4ST200 - Small Image
 
BARE4ST200 - Large Image
 
BARE4ST200 - Large Image
Attachments
 
 
BARE4ST200 - Specification Sheet
Other Links
 
 
BARE4ST200 - Other
 
BARE4ST200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
4
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
198
Descriptions
extra long description
SWC 10674003 6-7 SD CU BARE
Product Type
6-7 SD Cu Bare
Description
BARE CU #4 STR 200
Long Description
Solid and stranded (classes AA and A) bare copper are suitable for overhead transmission and distribution applications. Stranded conductor of greater flexibility (classes B and C) are suitable for uninsulated hook up, jumpers, and grounds in electrical construction. Soft Drawn copper is unilay construction.
Additional Information
strands
7
Manufacturer Information
Brand
Copper
Manufacturers Part Number
10674003
GTIN
00032886335204
UPC
032886335204
Taxonomies, Classifications, and Categories
Category Description
BARE COPPER WIRE
Packaging
Weight per foot
0.129
Carton
200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat