BARE6S0L315 - Bare Cu #6 Sol 315

Copper

  • $0.85 (Per Foot)
  • $0.85 (Per Foot)

  • $267.21 (Per 315 Feet)

  • $848.28 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BARE6S0L315
Manufacturer
Copper
Manufacturer's Part Number
10638502
Description
Bare Cu #6 Sol 315
Solid and Stranded (Classes AA and A) Bare Copper Are Suitable For Overhead Transmission and Distribution Applications. Stranded Conductor Of Greater Flexibility (Classes B and C) Are Suitable For Uninsulated Hook Up, Jumpers, and Grounds In Electrical Construction. Soft Drawn Copper Is Unilay Construction.
Slang Terms

Suggest a New Term
Categories
Bare Copper Wire - Soft Drawn-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Bare Copper Wire
UNSPSC
26121645 - Bare copper electrical cable
UPC/GTIN
032886334405 / 00032886334405
Weight per unit
0.079 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.85 (Per Foot)
Reel
$267.21 (Per 315 Feet)
Resources
Images
 
 
BARE6S0L315 - Large Image
 
BARE6S0L315 - Large Image
 
BARE6S0L315 - Small Image
 
BARE6S0L315 - Large Image
Attachments
 
 
BARE6S0L315 - Specification Sheet
Other Links
 
 
BARE6S0L315 - Other
 
BARE6S0L315 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#6 AWG
Current Rating
130 A
Number of Conductors
1
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
315 ft
Length
315
Descriptions
Product Type
Bare Copper Wire
Short Description
Bare Copper Wire, 6 AWG, 130 A, 315 ft
Additional Information
Available in Soft-Drawn (Annealed);Medium-Hard-Drawn or Hard-Drawn Tempers
Description
#6 SOL BARE COPPER 315'
extra long description
SWC 10638502 8 SOLID SD CU BARE
Long Description
Solid and stranded (classes AA and A) bare copper are suitable for overhead transmission and distribution applications. Stranded conductor of greater flexibility (classes B and C) are suitable for uninsulated hook up, jumpers, and grounds in electrical construction. Soft Drawn copper is unilay construction.
Additional Information
outside diameter
162 mil
Minimum Operating Temperature
+25 °C
Maximum Operating Temperature
+75 °C
Standards Met
ASTM
Made in USA
yes
strands
1
Manufacturer Information
Brand
Copper
Manufacturers Part Number
10638502
GTIN
00032886334405
UPC
032886334405
Taxonomies, Classifications, and Categories
Category Description
BARE COPPER WIRE
Packaging
Package Type
Spool
Weight
79.4 lb/1000 ft
Weight per foot
0.079
Carton
315
Uses, Certifications, and Standards
Application
Electrical and Substation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat