RX83WG500 - 8/3 WG Romex-500

Copper

  • $2.53 (Per Foot)
  • $2.53 (Per Foot)

  • $1,265.98 (Per 500 Feet)

  • $2,531.97 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RX83WG500
Manufacturer
Copper
Manufacturer's Part Number
63949205
Description
8/3 WG Romex-500
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Simpull Jacket Designed For Easier Pulling.
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Suggest a New Term
Categories
Non-Metallic Cable - NM-B - NMD90 Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886263668 / 00032886263668
Weight per unit
0.27 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.53 (Per Foot)
Reel
$1,265.98 (Per 500 Feet)
Resources
Images
 
 
RX83WG500 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
RX83WG500 - Small Image
 
RX83WG500 - Video
Attachments
 
 
RX83WG500 - Specification Sheet
Other Links
 
 
RX83WG500 - Other
 
RX83WG500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3
Conductor Size
#8 AWG
Current Rating
40 A
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Annealed Copper
Jacket Material
Nylon
Color
Black;White;Red
Insulation Material
PVC
Dimensions and Weight
Overall Length
500 ft
Length
500
Descriptions
Product Type
Nonmetallic Sheathed Cable
Description
8/3 WG ROMEX-500
Additional Information
Easy Pulling
Features
Southwire Romex(R) Brand SIMpull(R) NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black
Short Description
Nonmetallic Sheathed Cable, 8/3 AWG with ground,500 ft, Stranded
extra long description
SWC 63949205 NMB 8/3 G 500Sp
similar brands
Romex®
Long Description
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. SIMpull Jacket Designed for Easier Pulling.
Special Features
No Lube
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
outside diameter
565 mil
Insulation Thickness
35 mil
Maximum Operating Temperature
+90 °C
Standards Met
NEC;Federal Specification A-A-59544;UL 83/719
Made in USA
yes
Solid/Strand
Stranded
Number of Strands
7
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
63949205
GTIN
00032886263668
UPC
032886263668
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Type
NM-B
Packaging
Package Type
Spool
Weight
253 lb/mft
Weight per foot
0.27
Carton
500
Uses, Certifications, and Standards
Application
Dry Location;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat