TC161PR - 16G 1PR VNTC 600V

Copper

  • $0.42 (Per Foot)
  • $0.42 (Per Foot)

  • $424.85 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC161PR
Manufacturer
Copper
Manufacturer's Part Number
57788302
Description
16G 1PR VNTC 600V
16/2C STR BC Oas Red/BLK PVC/Nyl PVC Type TC
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Tray Cable
UNSPSC
-
UPC/EAN/GTIN
03288688526
Weight per unit
0.05 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.42 (Per Foot)
Carton
$0.42 (Per Foot)
Standard Packaging
$424.85 (Per 1,000 Feet)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
16 AWG
Number of Conductors
2
Voltage Rating
600 V
Stranding
7 STRANDS
Material, Color, and Finish
Conductor Material
ANNEALED BARE COPPER
Jacket Color
BLACK
Jacket Material
PVC
Insulation Material
PVC/Nylon
Dimensions and Weight
Outer Diameter
0.28 Inch
Length
1000 ft
Descriptions
Product Type
Control Cable
extra long description
TC, TFFN TYPE; 1000 FT; 0.28 INCH OUTER DIAMETER; ANNEALED BARE COPPER CONDUCTOR MATERIAL; UL 1277, UL 1685 APPROVAL; 600 V VOLTAGE RATING; 75 DEG C (WET), 90 DEG C (DRY) TEMPERATURE RATING; 2 CONDUCTOR(S); PVC/NYLON INSULATION MATERIAL; 16 AWG CONDUCTOR SIZE; PVC JACKET MATERIAL; REEL PACKAGE TYPE; 7 STRANDS STRANDING; BLACK JACKET COLOR; NON-SHIELDED SHIELDING TYPE; ROHS COMPLIANT; APPLICABLE STANDARD NFPA 70, NEC, ASTM, ICEA S-58-679
Description
16G 1PR VNTC 600V
Long Description
CONTROL CABLE, TC, TFFN TYPE; 1000 FT; 0.28 INCH OUTER DIAMETER; ANNEALED BARE COPPER CONDUCTOR MATERIAL; UL 1277, UL 1685 APPROVAL; 600 V VOLTAGE RATING; 75 DEG C (WET), 90 DEG C (DRY) TEMPERATURE RATING; 2 CONDUCTOR(S); PVC/NYLON INSULATION MATERIAL
Commodity Description
600v Shielded Tray Cable - Sdt - Tc
Additional Information
ROHS Compliant; Applicable Standard NFPA 70, NEC, ASTM, ICEA S-58-679
Additional Information
Shielding Type
Non-Shielded
Manufacturer Information
Manufacturers Part Number
57788302
Brand
Copper
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Type
TC, TFFN
Availability
Manufacturer Status
Non-Stock
Packaging
Package Type
Reel
Weight per foot
0.05
Carton
1
Package
1000
Uses, Certifications, and Standards
Temperature Rating
75 DEG C (WET), 90 DEG C (DRY)
Approval
UL 1277, UL 1685
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat