TC1641000 - 16/4 Tray Cable-1000'

Copper

  • $602.95 (Per 1,000 Feet)
  • $0.60 (Per Foot)

  • $602.95 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC1641000
Manufacturer
Copper
Manufacturer's Part Number
TC1641000
Description
16/4 Tray Cable-1000'
Tray Cable, 16 Awg Conductor Size, Made In Usa, 4 - Conductors, 1000 FT Overall Length, Carton Package Type
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Tray Cable-SDT-TC Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
-
UPC/EAN/GTIN
99988000674
Weight per unit
0.07 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$0.60 (Per Foot)
Reel
$602.95 (Per 1,000 Feet)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
16 AWG
Number of Conductors
4
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Product Type
Tray Cable
Long Description
Tray Cable, 16 AWG Conductor Size, Made in USA, 4 - Conductors, 1000 ft Overall Length, Carton Package Type
Short Description
Tray Cable, 1000 ft, 16 AWG, 4 Conductor
Description
16/4 TRAY CABLE-1000'
Additional Information
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
TC1641000
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Availability
minimum qty
1000
Packaging
Package Type
Carton
Weight per foot
0.07
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat