TC43WGPCS - 4/3 WG Tray Cable-Pieces

Copper

  • $5.44 (Per Foot)
  • $5.44 (Per Foot)

  • $5,441.49 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC43WGPCS
Manufacturer
Copper
Manufacturer's Part Number
TC43WGPCS
Description
4/3 WG Tray Cable-Pieces
Tray Cable, 4 Awg Conductor Size, Made In Usa, 3 - Conductors, Carton Package Type
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Tray Cable-SDT-TC Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
-
UPC/EAN/GTIN
03288699931
Weight per unit
0.7 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$5.44 (Per Foot)
Reel
$5.44 (Per Foot)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4 AWG
Number of Conductors
3
Descriptions
Long Description
Tray Cable, 4 AWG Conductor Size, Made in USA, 3 - Conductors, Carton Package Type
Short Description
Tray Cable, 4 AWG, 3 Conductor, Carton
Product Type
Tray Cable
Description
4/3 WG TRAY CABLE-PIECES
Additional Information
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
TC43WGPCS
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Packaging
Package Type
Carton
Weight per foot
0.7
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat