TC63WG2500 - 6/3 WG Tray Cable-2500'

Copper

  • $4.09 (Per Foot)
  • $4.09 (Per Foot)

  • $4,092.10 (Per 1,000 Feet)

  • $10,230.25 (Per 2,500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC63WG2500
Manufacturer
Copper
Manufacturer's Part Number
TC63WG2500
Description
6/3 WG Tray Cable-2500'
Tray Cable, 6 Awg Conductor Size, Made In Usa, 3 - Conductors, 2500 FT Overall Length, Carton Package Type
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Tray Cable-SDT-TC Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
-
UPC/EAN/GTIN
781279699514
Weight per unit
0.441 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$4.09 (Per Foot)
Reel
$10,230.25 (Per 2,500 Feet)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
6 AWG
Number of Conductors
3
Dimensions and Weight
Overall Length
2500 ft
Descriptions
Product Type
Tray Cable
Long Description
Tray Cable, 6 AWG Conductor Size, Made in USA, 3 - Conductors, 2500 ft Overall Length, Carton Package Type
Short Description
Tray Cable, 2500 ft, 6 AWG, 3 Conductor
Description
6/3 WG TRAY CABLE-2500'
Additional Information
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
TC63WG2500
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Packaging
Package Type
Carton
Weight per foot
0.441
Carton
2500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat