TFN16S0LBK500 - TFN 16 Sol Black 500'

Copper

  • $46.98 (Per 500 Feet)
  • $0.09 (Per Foot)

  • $46.98 (Per 500 Feet)

  • $93.96 (Per 1,000 Feet)

  • $187.92 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TFN16S0LBK500
Manufacturer
Copper
Manufacturer's Part Number
26988604
Description
TFN 16 Sol Black 500'
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant Ii.
Slang Terms

Suggest a New Term
Categories
Miscellaneous Small Wires - TF - TFN Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886110702 / 00032886110702
Weight per unit
0.01 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$0.09 (Per Foot)
Carton
$46.98 (Per 500 Feet)
Standard Packaging
$187.92 (Per 2,000 Feet)
Resources
Images
 
 
TFN16S0LBK500 - Large Image
Attachments
 
 
TFN16S0LBK500 - Specification Sheet
Other Links
 
 
TFN16S0LBK500 - Other
 
TFN16S0LBK500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
16
Voltage Rating
600
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
500
Descriptions
extra long description
SWC 26988604 TFN 16 Sol Cu Bk 500Sp
Description
TFN 16 SOL BLACK 500'
Product Type
TFN 16 Sol Cu BK 500SPC
Long Description
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant II.
Manufacturer Information
Brand
Copper
Manufacturers Part Number
26988604
GTIN
00032886110702
UPC
032886110702
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
TFN
Availability
minimum qty
500
Packaging
Weight per foot
0.01
Carton
500
Package
2000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat