TFN16S0LYL500 - 16 TFN Sol Yellow

Copper

  • $0.09 (Per Foot)
  • $0.09 (Per Foot)

  • $93.96 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TFN16S0LYL500
Manufacturer
Copper
Manufacturer's Part Number
26993604
Description
16 TFN Sol Yellow
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant Ii.
Slang Terms

Suggest a New Term
Categories
Miscellaneous Small Wires - TF - TFN Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886111259 / 00032886111259
Weight per unit
1 L
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.09 (Per Foot)
Carton
$0.09 (Per Foot)
Resources
Images
 
 
TFN16S0LYL500 - Large Image
 
TFN16S0LYL500 - Small Image
Attachments
 
 
TFN16S0LYL500 - Specification Sheet
Other Links
 
 
TFN16S0LYL500 - Other
 
TFN16S0LYL500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
16
Voltage Rating
600
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Length
500
Descriptions
Long Description
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant II.
Product Type
TFN 16 Sol Cu Yw 500SPC
extra long description
SWC 26993604 TFN 16 Sol Cu Yw 500Sp
Description
16 TFN SOL YELLOW
Manufacturer Information
Manufacturers Part Number
26993604
Brand
Copper
GTIN
00032886111259
UPC
032886111259
Taxonomies, Classifications, and Categories
Type
TFN
Category Description
BUILDING WIRE
Packaging
Weight per foot
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat