THHN10YL5000 - THHN 1/0 STR Yellow 5000'

Copper

  • $16110.35 (Per 5,000 Feet)
  • $3.22 (Per Foot)

  • $3,222.07 (Per 1,000 Feet)

  • $16,110.35 (Per 5,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN10YL5000
Manufacturer
Copper
Manufacturer's Part Number
55877703
Description
THHN 1/0 STR Yellow 5000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886901614 / 00032886901614
Weight per unit
0.371 (lbs/ft)
Price & Packaging
Minimum Order Quantity
5,000 Feet
Unit
$3.22 (Per Foot)
Reel
$16,110.35 (Per 5,000 Feet)
Resources
Images
 
 
THHN10YL5000 - Small Image
 
THHN10YL5000 - Large Image
 
THHN10YL5000 - Video
Attachments
 
 
THHN10YL5000 - Specification Sheet
Other Links
 
 
THHN10YL5000 - Other
 
THHN10YL5000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
1/0
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
5000
Descriptions
Description
THHN 1/0 STR YELLOW 5000'
Product Type
THHN 1/0 STR Cu Sim Yw 5KR
extra long description
SWC 55877703 THHN 1/0 Str Cu SIM Yw
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
55877703
Brand
Copper
GTIN
00032886901614
UPC
032886901614
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
minimum qty
5000
Packaging
Weight per foot
0.371
Carton
5000
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat