THHN12SLBRGYBR1K - THHN 12 Sol Brown/Gray/Brown 1000' CP

Copper

  • $462.73 (Per 1,000 Feet)
  • $0.46 (Per Foot)

  • $462.73 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN12SLBRGYBR1K
Manufacturer
Copper
Manufacturer's Part Number
58619501
Description
THHN 12 Sol Brown/Gray/Brown 1000' CP
The Simpull® Coilpak™ Wire Payoff Provides Greater Versatility and Efficiency to Branch Circuit Installations,   Eliminating The Need For Handling Bulky Spools and All Of The Setup and Energy That Go Along With Them.  Simpull® Coilpak™ Wire Payoffs Increase Both Safety and Productivity By Reducing The Physical Effort Associated With Material Handling, Pulling Wire Out Of The Package, and Pulling Wire Through Conduit. See Resources Section For More Information.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886922329 / 00032886922329
Weight per unit
0.05 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$0.46 (Per Foot)
Carton
$462.73 (Per 1,000 Feet)
Resources
Other Links
 
 
THHN12SLBRGYBR1K - Other
 
THHN12SLBRGYBR1K - Other
 
THHN12SLBRGYBR1K - Other
 
THHN12SLBRGYBR1K - Other
 
THHN12SLBRGYBR1K - Other
 
THHN12SLBRGYBR1K - Other
 
THHN12SLBRGYBR1K - Other
 
THHN12SLBRGYBR1K - Other
 
THHN12SLBRGYBR1K - Other
 
THHN12SLBRGYBR1K - Other
 
THHN12SLBRGYBR1K - Other
 
THHN12SLBRGYBR1K - Other
Images
 
 
THHN12SLBRGYBR1K - Large Image
 
THHN12SLBRGYBR1K - Large Image
 
THHN12SLBRGYBR1K - Large Image
 
THHN12SLBRGYBR1K - Large Image
 
THHN12SLBRGYBR1K - Large Image
 
THHN12SLBRGYBR1K - Large Image
 
THHN12SLBRGYBR1K - Large Image
 
THHN12SLBRGYBR1K - Large Image
 
THHN12SLBRGYBR1K - Large Image
 
THHN12SLBRGYBR1K - Large Image
 
THHN12SLBRGYBR1K - Small Image
 
THHN12SLBRGYBR1K - Video
Attachments
 
 
THHN12SLBRGYBR1K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
2
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
1000
Descriptions
Description
THHN 12 SOL BROWN/GRAY/BROWN 1000' CP
extra long description
SWC 58619501 THHN 12/2 Sol Cu BnGy-
Long Description
The SIMpull® CoilPAK™ Wire Payoff provides greater versatility and efficiency to branch circuit installations,  eliminating the need for handling bulky spools and all of the setup and energy that go along with them.  SIMpull® CoilPAK™ Wire Payoffs increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package, and pulling wire through conduit. See Resources section for more information.
Special Features
No Lube
Product Type
THHN 12/2 Sol Cu Bngy-BN 100COILPAK™
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58619501
GTIN
00032886922329
UPC
032886922329
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
minimum qty
1000
Packaging
Weight per foot
0.05
Carton
1000
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat