THHN12STBLWHBLCP - THHN 12 STR Blue/White/Blue Stripe 1000' CP

Copper

  • $495.77 (Per 1,000 Feet)
  • $0.50 (Per Foot)

  • $495.77 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN12STBLWHBLCP
Manufacturer
Copper
Manufacturer's Part Number
58609701
Description
THHN 12 STR Blue/White/Blue Stripe 1000' CP
The Simpull® Coilpak™ Wire Payoff Provides Greater Versatility and Efficiency to Branch Circuit Installations,   Eliminating The Need For Handling Bulky Spools and All Of The Setup and Energy That Go Along With Them.  Simpull® Coilpak™ Wire Payoffs Increase Both Safety and Productivity By Reducing The Physical Effort Associated With Material Handling, Pulling Wire Out Of The Package, and Pulling Wire Through Conduit. See Resources Section For More Information.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Copper Building Wire-THHN-T90-STR
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886920868 / 00032886920868
Weight per unit
0.024 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$0.50 (Per Foot)
Carton
$495.77 (Per 1,000 Feet)
Resources
Other Links
 
 
THHN12STBLWHBLCP - Other
 
THHN12STBLWHBLCP - Other
 
THHN12STBLWHBLCP - Other
 
THHN12STBLWHBLCP - Other
 
THHN12STBLWHBLCP - Other
 
THHN12STBLWHBLCP - Other
 
THHN12STBLWHBLCP - Other
 
THHN12STBLWHBLCP - Other
 
THHN12STBLWHBLCP - Other
 
THHN12STBLWHBLCP - Other
 
THHN12STBLWHBLCP - Other
 
THHN12STBLWHBLCP - Other
Images
 
 
THHN12STBLWHBLCP - Large Image
 
THHN12STBLWHBLCP - Large Image
 
THHN12STBLWHBLCP - Large Image
 
THHN12STBLWHBLCP - Large Image
 
THHN12STBLWHBLCP - Large Image
 
THHN12STBLWHBLCP - Large Image
 
THHN12STBLWHBLCP - Large Image
 
THHN12STBLWHBLCP - Large Image
 
THHN12STBLWHBLCP - Large Image
 
THHN12STBLWHBLCP - Large Image
 
THHN12STBLWHBLCP - Small Image
 
THHN12STBLWHBLCP - Video
Attachments
 
 
THHN12STBLWHBLCP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
2
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
1000
Descriptions
Long Description
The SIMpull® CoilPAK™ Wire Payoff provides greater versatility and efficiency to branch circuit installations,  eliminating the need for handling bulky spools and all of the setup and energy that go along with them.  SIMpull® CoilPAK™ Wire Payoffs increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package, and pulling wire through conduit. See Resources section for more information.
Special Features
No Lube
Description
THHN 12 STR BLUE/WHITE/BLUE STRIPE 1000' CP
extra long description
SWC 58609701 THHN 12/2 Str Cu BeWe-
Product Type
THHN 12/2 STR Cu Bewe-Be 100COILPAK™
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
58609701
Brand
Copper
GTIN
00032886920868
UPC
032886920868
Taxonomies, Classifications, and Categories
Type
THHN
Availability
minimum qty
1000
Packaging
Weight per foot
0.024
Carton
1000
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat