THHN3GN2500 - THHN 3 STR Green 2500'

Copper

  • $4717.23 (Per 2,500 Feet)
  • $1.89 (Per Foot)

  • $1,886.89 (Per 1,000 Feet)

  • $4,717.23 (Per 2,500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN3GN2500
Manufacturer
Copper
Manufacturer's Part Number
60197105
Description
THHN 3 STR Green 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886913440 / 00032886913440
Weight per unit
0.188 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$1.89 (Per Foot)
Reel
$4,717.22 (Per 2,500 Feet)
Resources
Attachments
 
 
THHN3GN2500 - Specification Sheet
Images
 
 
THHN3GN2500 - Large Image
 
THHN3GN2500 - Video
Other Links
 
 
THHN3GN2500 - Other
 
THHN3GN2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
3
Voltage Rating
600
Material, Color, and Finish
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Length
2500
Descriptions
Product Type
THHN 3 STR Cu Sim GN 2500R
extra long description
SWC 60197105 THHN 3 Str Cu SIM Gn 2
Description
THHN 3 STR GREEN 2500'
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
60197105
Brand
Copper
GTIN
00032886913440
UPC
032886913440
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
minimum qty
2500
Packaging
Weight per foot
0.188
Carton
2500
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat