UF103WG500 - Uf-B 10/3WG Cable 500'

Copper

  • $1.58 (Per Foot)
  • $1.58 (Per Foot)

  • $789.98 (Per 500 Feet)

  • $1,579.95 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UF103WG500
Manufacturer
Copper
Manufacturer's Part Number
13059104
Description
Uf-B 10/3WG Cable 500'
Ufb 10/3 G 500SP
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Suggest a New Term
Categories
Non-Metallic Cable - Uf-NMCB-Ug-Nmwu Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886166617 / 00032886166617
Weight per unit
0.19 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.58 (Per Foot)
Reel
$789.98 (Per 500 Feet)
Resources
Images
 
 
UF103WG500 - Large Image
 
UF103WG500 - Small Image
 
UF103WG500 - Video
Attachments
 
 
UF103WG500 - Specification Sheet
Other Links
 
 
UF103WG500 - Other
 
UF103WG500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10
Number of Conductors
3
Voltage Rating
600
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
500
Descriptions
Product Type
Ufb 10/3 G 500SP
Description
UF-B 10/3WG CABLE 500'
extra long description
SWC 13059104 UFB 10/3 g 500Sp
Long Description
UFB 10/3 g 500Sp
similar brands
Romex®
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
13059104
GTIN
00032886166617
UPC
032886166617
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Type
UF-B
Packaging
Weight per foot
0.19
Carton
500
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat