01006.63.01 - 6' 4W 30 Amp Black Dryer Cord

Cables & Cords

  • $22.83 (Per Foot)
  • $22.83 (Per Foot)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
01006.63.01
Manufacturer
Cables & Cords
Manufacturer's Part Number
01006.63.01
Description
6' 4W 30 Amp Black Dryer Cord
6FT 4/10 SRDT Black Dryer 30amp
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121536 - Extension cord
UPC/GTIN
079407010066 / 00079407010066
Weight per unit
0
Price & Packaging
Minimum Order Quantity
Foot
Unit
$22.83 (Per Foot)
Resources
Images
 
 
01006.63.01 - Small Image
 
01006.63.01 - Large Image
Attachments
 
 
01006.63.01 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
(4) 10 AWG
Current Rating
30 Ampere at 250 V
Voltage Rating
300 V
Number of Conductors
4
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
6 ft
Descriptions
Product Type
Dryer Cord
Long Description
DRYER CORD, BLACK COLOR; 6 FT; NEMA 14-30P CONFIGURATION; UL APPROVAL; DRYER APPLICATION; 300 V VOLTAGE RATING; 30 AMPERE AT 250 V CURRENT RATING; 4 CONDUCTOR(S); (4) 10 AWG CONDUCTOR SIZE; SRDT, PVC, 60 DEG C CORD TYPE
Commodity Description
CORDS SETS
extra long description
BLACK COLOR; 6 FT; NEMA 14-30P CONFIGURATION; UL APPROVAL; DRYER APPLICATION; 300 V VOLTAGE RATING; 30 AMPERE AT 250 V CURRENT RATING; 4 CONDUCTOR(S); (4) 10 AWG CONDUCTOR SIZE; SRDT, PVC, 60 DEG C CORD TYPE
Additional Information
Cord Type
SRDT, PVC, 60 Deg C
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
01006.63.01
GTIN
00079407010066
UPC
079407010066
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Packaging
Weight per foot
0
Carton
1
Uses, Certifications, and Standards
Application
Dryer
Configuration
NEMA 14-30P
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat