2587SW8802 - 12/3 25' SJTW Yel Le

Cables & Cords

  • $35.02 (Per Foot)
  • $35.02 (Per Foot)

  • $420.24 (Per 12 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2587SW8802
Manufacturer
Cables & Cords
Manufacturer's Part Number
2587SW8802
Description
12/3 25' SJTW Yel Le
Power Cord, 12 Awg Conductor Size, Made In Usa, 3 - Conductors, 25 FT Overall Length, Carton Package Type
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892825874 / 00029892825874
Weight per unit
3.266 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$35.02 (Per Foot)
Carton
$420.24 (Per 12 Feet)
Resources
Other Links
 
 
2587SW8802 - Other
Images
 
 
2587SW8802 - Large Image
 
2587SW8802 - Large Image
 
2587SW8802 - Large Image
 
2587SW8802 - Large Image
 
2587SW8802 - Large Image
 
2587SW8802 - Large Image
 
2587SW8802 - Small Image
Attachments
 
 
2587SW8802 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12 AWG
Number of Conductors
3
amperage rating
15
Voltage Rating
5 +/-1 mA
connection
5-15P
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
PVC
Jacket Material
PVC
Color
Yellow
Dimensions and Weight
Overall Length
25 ft
Length
25
Descriptions
Product Type
Power Cord
Long Description
Power Cord, 12 AWG Conductor Size, Made in USA, 3 - Conductors, 25 ft Overall Length, Carton Package Type
Short Description
Power Cord, 12 AWG, 3 Conductor, 25 ft
Description
12/3 25' SJTW YEL LE
extra long description
SWC 2587SW8802 CORD, 12/3 25' SJTW
Additional Information
Made in USA
yes
outside diameter
0.595
strands
65/30
core
PVC
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
2587SW8802
GTIN
00029892825874
UPC
029892825874
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Cord Set
Packaging
Package Type
Carton
Weight
3.266
Weight per foot
3.266
Carton
12
Uses, Certifications, and Standards
Temperature Rating
-40 to +60 C
Application
Extension Cord
standard
UL817
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat