2588SW0002 - 12/3 50' SJTW Yellow LTD Ees Extension Cord

Cables & Cords

  • $72.03 (Per Foot)
  • $72.03 (Per Foot)

  • $432.18 (Per 6 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2588SW0002
Manufacturer
Cables & Cords
Manufacturer's Part Number
2588SW0002
Description
12/3 50' SJTW Yellow LTD Ees Extension Cord
Extension Cord, Blue Color, 12 Awg Conductor Size, Made In Usa, 3 - Conductors, 50 FT Overall Length, Carton Package Type
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892825881 / 00029892825881
Weight per unit
6.485 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$72.03 (Per Foot)
Carton
$432.18 (Per 6 Feet)
Resources
Other Links
 
 
2588SW0002 - Other
Images
 
 
2588SW0002 - Small Image
 
2588SW0002 - Large Image
Attachments
 
 
2588SW0002 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3
Conductor Size
12 AWG
amperage rating
15
Voltage Rating
5 +/-1 mA
connection
5-15P
Material, Color, and Finish
Color
Blue
Conductor Material
Copper
Insulation Material
PVC
Jacket Material
PVC
Dimensions and Weight
Overall Length
50 ft
Length
50
Descriptions
Product Type
Extension Cord
Long Description
Extension Cord, Blue Color, 12 AWG Conductor Size, Made in USA, 3 - Conductors, 50 ft Overall Length, Carton Package Type
Short Description
Extension Cord, 3 Conductor, 12 AWG, 50 ft
extra long description
SWC 2588SW0002 12/3 50'SJTW YEL LE
Description
12/3 50' SJTW YELLOW LTD EES EXTENSION CORD
Additional Information
Made in USA
yes
outside diameter
0.595
strands
65/30
core
TPE
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
2588SW0002
GTIN
00029892825881
UPC
029892825881
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Cord Set
Packaging
Package Type
Carton
Weight
6.416
Weight per foot
6.485
Carton
6
Uses, Certifications, and Standards
Temperature Rating
-40 to +60 C
Application
Extension Cord
standard
UL817
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2588SW0002.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2588SW0002.

12/3 50'SJTW Yel LT End
  • Our Part #: 025880002
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2588SW0002
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 6 Feet ($432.18) ·
025880002 - Cables & Cords

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$72.03

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat