411030503 - MTW 14 STR Orange 500'

Cables & Cords

  • $0.29 (Per Foot)
  • $0.29 (Per Foot)

  • $146.48 (Per 500 Feet)

  • $292.97 (Per 1,000 Feet)

  • $585.94 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
411030503
Manufacturer
Cables & Cords
Manufacturer's Part Number
411030503
Description
MTW 14 STR Orange 500'
MTW 14-41 STR Cu Oe 500SPC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121636 - Power cord
UPC/GTIN
029892254681 / 00029892254681
Weight per unit
0.02 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.29 (Per Foot)
Carton
$146.48 (Per 500 Feet)
Standard Packaging
$585.94 (Per 2,000 Feet)
Resources
Images
 
 
411030503 - Small Image
 
411030503 - Large Image
Attachments
 
 
411030503 - Specification Sheet
Other Links
 
 
411030503 - Other
 
411030503 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
14
Voltage Rating
600
Material, Color, and Finish
Conductor Material
Copper
Color
Orange
Dimensions and Weight
Length
500
Descriptions
Description
MTW 14 STR ORANGE 500'
extra long description
SWC 411030503 MTW 14-41 Str Cu Oe 5
Product Type
MTW 14-41 STR Cu Oe 500SPC
Long Description
MTW 14-41 Str Cu Oe 500SpC
Additional Information
outside diameter
0.136
strands
41
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
411030503
GTIN
00029892254681
UPC
029892254681
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
MTW
Packaging
Weight
20
Weight per foot
0.02
Carton
500
Package
2000
Uses, Certifications, and Standards
standard
1063
Application
Lead Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat