511015501 - 22/2 STR White 500'

Cables & Cords

  • $0.08 (Per Foot)
  • $0.08 (Per Foot)

  • $41.41 (Per 500 Feet)

  • $82.82 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
511015501
Manufacturer
Cables & Cords
Manufacturer's Part Number
511015501
Description
22/2 STR White 500'
Burglar Alarm Cable, Stranded, 22 Strands, 300 V, 500 FT Overall Length, 0.11 In Outside Diameter, 0.006 In Insulation Thickness, Copper Conductor Material, Polypropylene/FR Polypropylene Insulation Material, PVC Jacket Material, Black and Red, -20 °C Operating Temperature, +75 °C Operating Temperature, 0.01 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
029892511012 / 00029892511012
Weight per unit
0.01 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.08 (Per Foot)
Carton
$41.41 (Per 500 Feet)
Resources
Images
 
 
511015501 - Large Image
 
511015501 - Small Image
 
511015501 - Large Image
Attachments
 
 
511015501 - Specification Sheet
Other Links
 
 
511015501 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300 V
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
Polypropylene/Fr Polypropylene
Color
Black;Red
Jacket Material
PVC
Dimensions and Weight
Overall Length
500 ft
Descriptions
Product Type
Burglar Alarm Cable
Description
22/2 STR WHITE 500'
Long Description
Burglar Alarm Cable, Stranded, 22 Strands, 300 V, 500 ft Overall Length, 0.11 in Outside Diameter, 0.006 in Insulation Thickness, Copper Conductor Material, Polypropylene/Fr Polypropylene Insulation Material, PVC Jacket Material, Black and Red, -20 °C Operating Temperature, +75 °C Operating Temperature, 0.01 lb/mft
Short Description
Burglar Alarm Cable, 22 Strands, 300 V
extra long description
SWC 511015501 22 AWG 2/C STRANDED C
Additional Information
Solid/Strand
Stranded
Number of Strands
22
outside diameter
0.11 in
Insulation Thickness
0.006 in
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+75 °C
Standards Met
UL 13;UL 444;cUL Listed;NEC 725/800
Made in USA
yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
511015501
GTIN
00029892511012
UPC
029892511012
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Packaging
Package Type
Coil
Weight
0.01 lb/mft
Weight per foot
0.01
Carton
500
Uses, Certifications, and Standards
Application
Communication;Intercom/P.A System;Remote Control;Security System;Signalling;Single Line Telephone
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat