55052806 - 18/2 Sjeoow Cord 250' Reel, Seoprene Jacket

Cables & Cords

  • $0.55 (Per Foot)
  • $0.55 (Per Foot)

  • $137.02 (Per 250 Feet)

  • $548.08 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55052806
Manufacturer
Cables & Cords
Manufacturer's Part Number
55052806
Description
18/2 Sjeoow Cord 250' Reel, Seoprene Jacket
Power Supply Cord, 18 Awg Conductor Size, Made In Usa, 2 - Conductors, Carton Package Type
Slang Terms

Suggest a New Term
Categories
300V General Duty Cord & Cable - Sjeow-Sjeoow Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121636 - Power cord
UPC/GTIN
032886047978 / 00032886047978
Weight per unit
0.039 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.55 (Per Foot)
Carton
$137.02 (Per 250 Feet)
Resources
Images
 
 
55052806 - Large Image
 
55052806 - Video
Attachments
 
 
55052806 - Specification Sheet
Other Links
 
 
55052806 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
18 AWG
Number of Conductors
2
Voltage Rating
300
insulation
PVC
Material, Color, and Finish
Color
Black
Conductor Material
Copper
Dimensions and Weight
Length
250
Descriptions
Product Type
Power Supply Cord
Long Description
Power Supply Cord, 18 AWG Conductor Size, Made in USA, 2 - Conductors, Carton Package Type
Short Description
Power Supply Cord, 18 AWG, 2 Conductor, Carton
Description
18/2 SJEOOW CORD 250' REEL, SEOPRENE JACKET
extra long description
SWC 55052806 FLEXCORD 18/2 SJEOOW 1
Construction
TPE JACKET
Additional Information
Made in USA
yes
outside diameter
0.285
strands
16
core
18
connector
N/A
Number of Outlets
N/A
Plug Type
N/A
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55052806
GTIN
00032886047978
UPC
032886047978
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SJEOOW
Packaging
Package Type
Carton
Weight
9.17
Weight per foot
0.039
Carton
250
Uses, Certifications, and Standards
Application
FLEXCORD
standard
UL62
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat