553040407 - 18/4 Thermostat Wire 250' Reel

Southwire

  • $98.24 (Per 250 Feet)
  • $0.39 (Per Foot)

  • $98.24 (Per 250 Feet)

  • $392.95 (Per 1,000 Feet)

In-Stock: 94,250 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
553040407
Manufacturer
Southwire
Manufacturer's Part Number
553040407
Description
18/4 Thermostat Wire 250' Reel
Thermostat Wire, Solid, 4 Conductors, #18 Awg Conductor Size, 150 V, 250 FT Overall Length, 0.154 In Outside Diameter, 0.006 In Insulation Thickness, Copper Conductor Material, Polypropylene Insulation Material, Red;White;Green;Blue, -20 °C Operating Temperature, +60 °C Operating Temperature, 25 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Thermostat and Doorbell Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
029892354084 / 00029892354084
Weight per unit
0.025 (lbs/ft)
Price & Packaging
Minimum Order Quantity
250 Feet
Unit
$0.39 (Per Foot)
Carton
$98.24 (Per 250 Feet)
Standard Packaging
$392.95 (Per 1,000 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
94,250 Feet
Resources
Images
 
 
553040407 - Small Image
 
553040407 - Large Image
 
553040407 - Large Image
Attachments
 
 
553040407 - Specification Sheet
Other Links
 
 
553040407 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#18 AWG
Voltage Rating
150 V
Material, Color, and Finish
Color
Red;White;Green;Blue
Conductor Material
Copper
Insulation Material
Polypropylene
Dimensions and Weight
Overall Length
250 ft
Descriptions
Additional Information
Fast and Easy Cable Access
Description
18/4 THERMOSTAT WIRE 250' REEL
Extra Long Description
SWC 553040407 TSTAT 18/4 CU CL2/CMH
Long Description
Thermostat Wire, Solid, 4 Conductors, #18 AWG Conductor Size, 150 V, 250 ft Overall Length, 0.154 in Outside Diameter, 0.006 in Insulation Thickness, Copper Conductor Material, Polypropylene Insulation Material, Red;White;Green;Blue, -20 °C Operating Temperature, +60 °C Operating Temperature, 25 lb/mft
Product Type
Thermostat Wire
Short Description
Thermostat Wire, Solid, 18 AWG, 4 Conductors, Copper Conductor
Additional Information
Cable Shape
Round
Insulation Thickness
0.006 in
Made In USA
yes
Maximum Operating Temperature
+60 °C
Minimum Operating Temperature
-20 °C
Outside Diameter
0.154 in
Solid/Strand
Solid
Standards Met
UL 13;cUL Listed;NEC 725
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
65898902
GTIN
00029892354084
UPC
029892354084
Taxonomies, Classifications, and Categories
Category Description
Thermostat and Doorbell Wire
Availability
Minimum Qty
250
Packaging
Package Type
Roll
Weight
25 lb/mft
Weight per foot
0.025
Carton
250
Package
1000
Uses, Certifications, and Standards
Application
Thermostats;Air-Conditioning Controls;Other Low Voltage Remote Control Circuits;Doorbells
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 94,250 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

* All prices subject to change.

Begin Live Chat