65920101 - MTW 16 STR Purple 500'

Cables & Cords

  • $0.15 (Per Foot)
  • $0.15 (Per Foot)

  • $74.14 (Per 500 Feet)

  • $148.28 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65920101
Manufacturer
Cables & Cords
Manufacturer's Part Number
65920101
Description
MTW 16 STR Purple 500'
16-26 Cu MTW/Tew/Awm 1015/1230/1032 Purple 500 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886471506 / 00032886471506
Weight per unit
0.121 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.15 (Per Foot)
Carton
$74.14 (Per 500 Feet)
Resources
Images
 
 
65920101 - Large Image
Attachments
 
 
65920101 - Specification Sheet
Other Links
 
 
65920101 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
0
Conductor Size
16
Voltage Rating
600
Material, Color, and Finish
Conductor Material
CU
Color
Purple
Insulation Material
PVC
Descriptions
Description
MTW 16 STR PURPLE 500'
Product Type
MTW 16-26 STR Cu Pe 500SP
extra long description
SWC 65920101 MTW 16-26 Str Cu Pe 50
Long Description
16-26 CU MTW/TEW/AWM 1015/1230/1032 PURPLE 500 FT
Additional Information
outside diameter
1200
strands
26
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
65920101
GTIN
00032886471506
UPC
032886471506
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
16
Packaging
Weight per foot
0.121
Carton
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat