9016SW8809 - 6' Wire Range Cord 50a

Cables & Cords

  • $41.05 (Per Foot)
  • $41.05 (Per Foot)

  • $246.30 (Per 6 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9016SW8809
Manufacturer
Cables & Cords
Manufacturer's Part Number
9016SW8809
Description
6' Wire Range Cord 50a
6/2-8/1 50A RNG Gry 6' 6PK
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892090166 / 00029892090166
Weight per unit
2.48 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$41.05 (Per Foot)
Standard Packaging
$246.30 (Per 6 Feet)
Resources
Other Links
 
 
9016SW8809 - Other
Images
 
 
9016SW8809 - Small Image
 
9016SW8809 - Large Image
 
9016SW8809 - Large Image
 
9016SW8809 - Large Image
 
9016SW8809 - Large Image
Attachments
 
 
9016SW8809 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
10-50P
Number of Conductors
2
Voltage Rating
5 +/-1 mA
amperage rating
50
Conductor Size
6
Material, Color, and Finish
Conductor Material
Copper
Color
Gry
Insulation Material
PVC
Jacket Material
PVC
Dimensions and Weight
Length
6
Descriptions
Description
6' WIRE RANGE CORD 50A
Long Description
6/2-8/1 50A RNG GRY 6' 6PK
extra long description
SWC 9016SW8809 CORD, RANGE 6/2-8/1
Product Type
Cord, Range 6/2-8/1 50A Gray 6' 6PK
Additional Information
Resistance
-20 to +60 C
core
PVC
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
9016SW8809
GTIN
00029892090166
UPC
029892090166
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Cord Set
Packaging
Weight
2.48
Weight per foot
2.48
Carton
1
Package
6
Uses, Certifications, and Standards
Temperature Rating
-20 to +60 C
Application
Extension Cord
standard
UL817
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat