9124SW8809 - 4' 3 Wire Dryer Cord

Cables & Cords

  • $13.19 (Per Foot)
  • $13.19 (Per Foot)

  • $79.14 (Per 6 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9124SW8809
Manufacturer
Cables & Cords
Manufacturer's Part Number
9124SW8809
Description
4' 3 Wire Dryer Cord
Portable Cord Set, #10 Awg Conductor Size, PVC Insulation Material, 30 A, Gray, 3 Conductors, 4 FT Overall Length, 1.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892091248 / 00029892091248
Weight per unit
1.13 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$13.19 (Per Foot)
Carton
$79.14 (Per 6 Feet)
Resources
Images
 
 
9124SW8809 - Large Image
 
9124SW8809 - Small Image
 
9124SW8809 - Large Image
 
9124SW8809 - Large Image
 
9124SW8809 - Large Image
Attachments
 
 
9124SW8809 - Specification Sheet
Other Links
 
 
9124SW8809 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#10 AWG
Current Rating
30 A
connection
10-30P
Number of Conductors
3
amperage rating
30
Voltage Rating
5 +/-1 mA
Material, Color, and Finish
Insulation Material
PVC
Color
Gray
Conductor Material
Copper
Jacket Material
PVC
Dimensions and Weight
Overall Length
4 ft
Length
4
Descriptions
Description
4' 3 WIRE DRYER CORD
Product Type
Portable Cord Set
Long Description
Portable Cord Set, #10 AWG Conductor Size, PVC Insulation Material, 30 A, Gray, 3 Conductors, 4 ft Overall Length, 1.13 lb/EA
Short Description
6 ft Portable Cord Set, 10/4 AWG, PVC Insulation
extra long description
SWC 9124SW8809 CORD, DRYER 10/3 30A
Additional Information
Standards Met
UL MA
Made in USA
yes
strands
104/30
Resistance
-20 to +60 C
outside diameter
0.57
core
PVC
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
091248809
GTIN
00029892091248
UPC
029892091248
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Cord Set
Packaging
Weight
1.13 lb/EA
Package Type
Carton
Weight per foot
1.13
Carton
6
Uses, Certifications, and Standards
nema rating
NEMA 10-30P
Application
Dryer
Temperature Rating
-20 to +60 C
standard
UL817
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat