9126SW8809 - 6' 30A 3 Wire Dryer Cord

Cables & Cords

  • $17.59 (Per Foot)
  • $17.59 (Per Foot)

  • $211.08 (Per 12 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9126SW8809
Manufacturer
Cables & Cords
Manufacturer's Part Number
9126SW8809
Description
6' 30A 3 Wire Dryer Cord
Power Cord, 3 Awg Conductor Size, 30 A Current Rating, Made In Usa, 6 FT Overall Length, Carton Package Type
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892091262 / 00029892091262
Weight per unit
1.591 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$17.59 (Per Foot)
Carton
$211.08 (Per 12 Feet)
Resources
Images
 
 
9126SW8809 - Large Image
 
9126SW8809 - Small Image
 
9126SW8809 - Large Image
 
9126SW8809 - Large Image
Attachments
 
 
9126SW8809 - Specification Sheet
Other Links
 
 
9126SW8809 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
3 AWG
Current Rating
30 A
connection
10-30P
Number of Conductors
3
amperage rating
30
Voltage Rating
5 +/-1 mA
Material, Color, and Finish
Insulation Material
PVC
Jacket Material
PVC
Conductor Material
Copper
Color
Gry
Dimensions and Weight
Overall Length
6 ft
Length
6
Descriptions
Description
6' 30A 3 WIRE DRYER CORD
Product Type
Power Cord
Long Description
Power Cord, 3 AWG Conductor Size, 30 A Current Rating, Made in USA, 6 ft Overall Length, Carton Package Type
Short Description
Power Cord, 3 AWG, 30A, 6 ft
extra long description
SWC 9126SW8809 CORD, DRYER 10/3 30A
Additional Information
Made in USA
yes
core
PVC
Resistance
-20 to +60 C
outside diameter
0.57
strands
104/30
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
091268809
GTIN
00029892091262
UPC
029892091262
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Cord Set
Packaging
Package Type
Carton
Weight
1.591
Weight per foot
1.591
Carton
12
Uses, Certifications, and Standards
standard
UL817
Temperature Rating
-20 to +60 C
Application
Extension Cord
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat