920084608 - RG6 Pull Box

Cables & Cords

  • $0.15 (Per Foot)
  • $0.15 (Per Foot)

  • $150.98 (Per 1,000 Feet)

  • $3,019.60 (Per 20,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
920084608
Manufacturer
Cables & Cords
Manufacturer's Part Number
920084608
Description
RG6 Pull Box
Coaxial Cable, #18 Awg Conductor Size, 1000 FT Overall Length, 0.269 In Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, +75 °C Operating Temperature, 0.028 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Coax Cable
UNSPSC
26121606 - Coaxial cable
UPC/GTIN
029892310622 / 00029892310622
Weight per unit
0.058 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.15 (Per Foot)
Carton
$150.98 (Per 1,000 Feet)
Standard Packaging
$3,019.60 (Per 20,000 Feet)
Resources
Images
 
 
920084608 - Large Image
 
920084608 - Small Image
 
920084608 - Large Image
Attachments
 
 
920084608 - Specification Sheet
Other Links
 
 
920084608 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#18 AWG
Number of Conductors
1
Voltage Rating
150
Material, Color, and Finish
Color
Black
Conductor Material
Copper Clad Steel
Insulation Material
Foam Polyethylene
Jacket Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Length
1000
Descriptions
Product Type
Coaxial Cable
Description
RG6 PULL BOX
Long Description
Coaxial Cable, #18 AWG Conductor Size, 1000 ft Overall Length, 0.269 in Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, +75 °C Operating Temperature, 0.028 lb/mft
Short Description
Coaxial Cable, 18 AWG, RG-6 Quad Shielded, Black, 1000'
extra long description
SWC 920084608 RG6CATV 18SOLCCS F/40
Special Features
CATV
Construction
COAX
Additional Information
outside diameter
0.269 in
Maximum Operating Temperature
+75 °C
Standards Met
UL Listed;ETL;RoHS Compliant;NEC 725;NEC 820
Made in USA
yes
Attenuation
14.61
Capacitance
17
Impedance
75
core
COAX
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
920084608
GTIN
00029892310622
UPC
029892310622
Taxonomies, Classifications, and Categories
Category Description
COAX CABLE
Type
CM
Packaging
Package Type
Carton
Weight
0.028 lb/mft
Weight per foot
0.058
Carton
1000
Package
20000
Uses, Certifications, and Standards
Application
CATV
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat