952180509 - 18/3 Oa Foil SHLD 500' Reel

Cables & Cords

  • $0.31 (Per Foot)
  • $0.31 (Per Foot)

  • $155.70 (Per 500 Feet)

  • $311.40 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
952180509
Manufacturer
Cables & Cords
Manufacturer's Part Number
R40003-1C
Description
18/3 Oa Foil SHLD 500' Reel
Multi-Conductor Cable, Stranded, 18 Strands, 500 FT Overall Length, 26 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
029892424190 / 00029892424190
Weight per unit
0.03 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.31 (Per Foot)
Carton
$155.70 (Per 500 Feet)
Resources
Images
 
 
952180509 - Large Image
 
952180509 - Small Image
 
952180509 - Large Image
Attachments
 
 
952180509 - Specification Sheet
Other Links
 
 
952180509 - Other
 
952180509 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
500 ft
Descriptions
Description
18/3 OA FOIL SHLD 500' REEL
Product Type
multi-Conductor Cable
Long Description
Multi-Conductor Cable, Stranded, 18 Strands, 500 ft Overall Length, 26 lb/mft
Short Description
multi-Conductor Cable, 18 Strands, 500 ft
extra long description
SWC R40003-1C 18 AWG 3/C STRANDED S
Additional Information
Standards Met
UL Listed;cUL Listed
Solid/Strand
Stranded
Number of Strands
18
Made in USA
yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
R40003-1C
GTIN
00029892424190
UPC
029892424190
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Packaging
Package Type
Carton
Weight
26 lb/mft
Weight per foot
0.03
Carton
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat