9706SW8808 - 6' SJTW Pigtail Black

Cables & Cords

  • $6.35 (Per Foot)
  • $6.35 (Per Foot)

  • $158.75 (Per 25 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9706SW8808
Manufacturer
Cables & Cords
Manufacturer's Part Number
9706SW8808
Description
6' SJTW Pigtail Black
Portable Cord Set, Stranded, 26/30 MM Core Strands, #16 Awg Conductor Size, Copper Conductor Material, PVC Insulation Material, 13 A, Black, 3 Conductors, 6 FT Overall Length, 0.059 In Outside Diameter, 0.44 LB/Ea
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892097066 / 00029892097066
Weight per unit
0.44 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$6.35 (Per Foot)
Carton
$158.75 (Per 25 Feet)
Resources
Images
 
 
9706SW8808 - Large Image
 
9706SW8808 - Small Image
 
9706SW8808 - Large Image
 
9706SW8808 - Large Image
 
9706SW8808 - Large Image
 
9706SW8808 - Large Image
 
9706SW8808 - Large Image
 
9706SW8808 - Large Image
 
9706SW8808 - Large Image
 
9706SW8808 - Large Image
 
9706SW8808 - Large Image
Brochures
 
 
9706SW8808 - Brochure
Other Links
 
 
9706SW8808 - Other
 
9706SW8808 - Other
Attachments
 
 
9706SW8808 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#16 AWG
Current Rating
13 A
amperage rating
13
Number of Conductors
3
Voltage Rating
5 +/-1 mA
connection
5-15P
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
PVC
Color
Black
Jacket Material
PVC
Dimensions and Weight
Overall Length
6 ft
Length
6
Descriptions
Description
6' SJTW PIGTAIL BLACK
Product Type
Portable Cord Set
Long Description
Portable Cord Set, Stranded, 26/30 mm Core Strands, #16 AWG Conductor Size, Copper Conductor Material, PVC Insulation Material, 13 A, Black, 3 Conductors, 6 ft Overall Length, 0.059 in Outside Diameter, 0.44 lb/EA
Short Description
6 ft Portable Cord Set, Stranded, 16/3 AWG, Gray
extra long description
SWC 9706SW8808 CORD, POWER SUPPLY 1
Additional Information
Standards Met
UL Listed;cUL Listed
Solid/Strand
Stranded
Core Strands
26/30 mm
outside diameter
0.059 in
Made in USA
yes
Resistance
-40 to +60 C
strands
26/30
core
PVC
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
097068808
GTIN
00029892097066
UPC
029892097066
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
Cord Set
Packaging
Weight
0.44 lb/EA
Package Type
Carton
Weight per foot
0.44
Carton
25
Uses, Certifications, and Standards
nema rating
NEMA 5-15P
Application
Power Tool
Temperature Rating
-40 to + 60 C
standard
UL817
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat