9726SW8809 - 6' Angle Appliance Cord

Cables & Cords

  • $6.97 (Each)
  • $6.97 (Each)

  • $174.25 (Per 25)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9726SW8809
Manufacturer
Cables & Cords
Manufacturer's Part Number
9726SW8809
Description
6' Angle Appliance Cord
16/3 6' SPT-3 PWR Sply R/A
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892097264 / 00029892097264
Weight per unit
0.43 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.97 (Each)
Standard Packaging
$174.25 (Per 25)
Resources
Images
 
 
9726SW8809 - Small Image
 
9726SW8809 - Large Image
 
9726SW8809 - Large Image
 
9726SW8809 - Video
Brochures
 
 
9726SW8809 - Brochure
Other Links
 
 
9726SW8809 - Other
 
9726SW8809 - Other
Attachments
 
 
9726SW8809 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
13
Conductor Size
16
Number of Conductors
2
Voltage Rating
5 +/-1 mA
connection
5-15P
Material, Color, and Finish
Conductor Material
Copper
Color
PVC
Insulation Material
PVC
Jacket Material
PVC
Dimensions and Weight
Length
6
Descriptions
extra long description
SWC 9726SW8809 CORD, POWER SUPPLY 1
Description
6' ANGLE APPLIANCE CORD
Product Type
Cord, Power Supply 16/3 6' SPT-3 R/A
Long Description
16/3 6' SPT-3 PWR SPLY R/A
Additional Information
Resistance
-20 to +60 C
outside diameter
0.089
strands
26/30
core
PVC
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
9726SW8809
GTIN
00029892097264
UPC
029892097264
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Cord Set
Packaging
Weight
0.43
Weight per each
0.43
Carton
1
Package
25
Uses, Certifications, and Standards
Temperature Rating
-40 to + 60 C
Application
Extension Cord
standard
UL817
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat