972721605 - 23/4PR CAT6 Green

Cables & Cords

  • $0.25 (Per Foot)
  • $0.25 (Per Foot)

  • $245.48 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
972721605
Manufacturer
Cables & Cords
Manufacturer's Part Number
972721605
Description
23/4PR CAT6 Green
Multi-Conductor Cable, Solid, 1000 FT Overall Length, 0.23 In Outside Diameter, 0.039 In Insulation Thickness, 100  (1-100 MHZ and 100-600 MHZ), Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Gray;Blue, 600 MHZ, 0.7 DB/100 M @ 300 MHZ Attenuation, 5.6 NF/100 M Capacitance, 0.029 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886906916 / 00032886906916
Weight per unit
0.029 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.25 (Per Foot)
Carton
$245.48 (Per 1,000 Feet)
Resources
Images
 
 
972721605 - Small Image
 
972721605 - Large Image
 
972721605 - Large Image
Attachments
 
 
972721605 - Specification Sheet
Other Links
 
 
972721605 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
Polyethylene
Color
Gray;Blue
Jacket Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Product Type
multi-Conductor Cable
Long Description
Multi-Conductor Cable, Solid, 1000 ft Overall Length, 0.23 in Outside Diameter, 0.039 in Insulation Thickness, 100  (1-100 MHz and 100-600 MHz), Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Gray;Blue, 600 MHz, 0.7 db/100 m @ 300 MHz Attenuation, 5.6 nf/100 M Capacitance, 0.029 lb/EA
Short Description
Multi-Conductor Cable, Solid, 1000 ft
Description
23/4PR CAT6 GREEN
extra long description
SWC I99995-8H CAT6 23 AWG/4P SOL BC
Additional Information
Solid/Strand
Solid
outside diameter
0.23 in
Made in USA
yes
Insulation Thickness
0.039 in
Characteristic Impedance
100  (1-100 MHz and 100-600 MHz)
Attenuation
0.7 db/100 m @ 300 MHz
Capacitance
5.6 nf/100 M
Cable Shape
Round
Standards Met
UL Listed;cUL Listed;ETL Listed;RoHS Compliant
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
I99995-8H
GTIN
00032886906916
UPC
032886906916
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Package Type
Ribbon
Weight
0.029 lb/EA
Weight per foot
0.029
Carton
1000
Uses, Certifications, and Standards
Frequency Rating
600 MHz
Application
Broad Band Video;Gigabit Ethernet;Fast Internet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat