9733SW8809 - 3' Appliance Cord

Cables & Cords

  • $3.60 (Each)
  • $3.60 (Each)

  • $90.00 (Per 25)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9733SW8809
Manufacturer
Cables & Cords
Manufacturer's Part Number
9733SW8809
Description
3' Appliance Cord
Appliance Cord, Made In Usa, 3 FT Overall Length, Carton Package Type
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892097332 / 00029892097332
Weight per unit
0.24 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.60 (Each)
Carton
$90.00 (Per 25)
Resources
Images
 
 
9733SW8809 - Small Image
 
9733SW8809 - Large Image
 
9733SW8809 - Large Image
 
9733SW8809 - Video
Brochures
 
 
9733SW8809 - Brochure
Other Links
 
 
9733SW8809 - Other
 
9733SW8809 - Other
Attachments
 
 
9733SW8809 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
13
Conductor Size
16
Number of Conductors
2
Voltage Rating
5 +/-1 mA
connection
5-15P
Material, Color, and Finish
Conductor Material
Copper
Color
PVC
Insulation Material
PVC
Jacket Material
PVC
Dimensions and Weight
Overall Length
3 ft
Length
3
Descriptions
Description
3' APPLIANCE CORD
Product Type
Appliance Cord
Long Description
Appliance Cord, Made in USA, 3 ft Overall Length, Carton Package Type
Short Description
Appliance Cord, 3 ft, Carton
extra long description
SWC 9733SW8809 CORD, POWER SUPPLY 1
Additional Information
Made in USA
yes
Resistance
-20 to +60 C
outside diameter
0.089
strands
26/30
core
PVC
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
097338809
GTIN
00029892097332
UPC
029892097332
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Cord Set
Packaging
Package Type
Carton
Weight
0.238
Weight per each
0.24
Carton
25
Uses, Certifications, and Standards
Temperature Rating
-40 to + 60 C
Application
Extension Cord
standard
UL817
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat